Coving Trim 10mm x 2.7m White

Order Code: ZT4966034S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Giavani Coving Trim 10mm x 2.7m White Finishing trims

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Coving Trim 10mm x 2.7m White
  • Product Type
    Coving Trim
  • Colour
    White
  • Length
    2.7m
  • Width
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome