Coving Trims 10mm x 2.7m Chrome

Order Code: ZT4966075S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Giavani Coving Trims 10mm x 2.7m Chrome Finishing trims

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Coving Trims 10mm x 2.7m Chrome
  • Product Type
    Coving Trims
  • Width
    10mm
  • Length
    2.7m
  • Material
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome