Rainwater Half Round Gutter 4m 112mm

Order Code: ZT4956601S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Kayflow Rainwater Half Round Gutter 4m 112mm 119741

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rainwater Half Round Gutter 4m 112mm
  • Length
    4m
  • Width
    112mm
  • Product Type
    Half Round Gutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome