396 LAP Folding Pruning Saw 190mm (7.5in) BAH396LAP

396 LAP Folding Pruning Saw 190mm (7.5in) BAH396LAP

Order Code: ZT1274642P

£29.99 Inc VAT (20%)
£33.9911.5% off
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Bahco 396 LAP Folding Pruning Saw for cutting both green and dry wood, plastic, bone etc. Its blade has been specially coated for rust protection and low friction. With XT hardpoint teething, 7 TPI. Fitted with a two-component plastic handle with leather strap for a comfotable grip. The blade folds into the handle for safe storage/transportation. There is also a safety lock for added piece of mind. Specially designed for wildlife enthusiasts, hunters and campers. Specification Blade Length 190mm Closed Length 230mm Open Length 405mm

See full description
Specifications for 396 LAP Folding Pruning Saw 190mm (7.5in) BAH396LAP
  • Type
    Pruning Saw
  • Length
    190mm
  • Saw Type
    Pruning Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome