396HP Folding Saw

Order Code: ZT1010217X

£29.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Strong two component plastic handle.

396HP - for hard or dry wood, fast cut
396JT - for soft, green wood, fast and clean cut

Specifications for 396HP Folding Saw
  • Blade Pattern
    Plain Tooth
  • Overall Length
    405mm
  • Protection Features
    Rust-resistant
  • Handle Material
    Plastic
  • Blade Material
    Steel
  • Teeth per Inch
    7TPI
  • MFR Part No.
    396-HP
  • Blade Length
    178mm
  • Saw Features
    Folding Handle
  • Saw Tooth Size
    7TPI
  • Type
    Bow Saw
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome