0
1
2

4930-FZ/09 Telescopic Tree Pruner

Order Code: ZT1048111P

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£57.958%


Description

Razorsharp Advantage Telescopic Lopper for high reach tree pruning. The carbon steel blade stays sharp for longer, while the variable-length telescopic handle extends up to 234cm.

Features and Benefits
• SK5 Carbon steel blades are strong and deliver a precise, clean cut
• The telescopic shaft offers adaptability for various tasks
• Saw built in to cut larger, thicker branches
• Weighing 2.2kg, this lopper offers stability and reliability
• Lopper for cutting branches up to 30mm
• Saw blade length 330mm for cutting larger branches

Typical Applications
• Domestic Gardening
• Gardening

See full description
Specifications for 4930-FZ/09 Telescopic Tree Pruner
  • Blade Material
    Carbon Steel
  • Blade Length
    330mm
  • Cutting Action
    Ratchet
  • MFR Part No.
    4930FZ
  • Overall Length
    570mm
  • Maximum Cutting Capacity
    30mm
  • Series
    Razorsharp Active
  • Handle Material
    Metal
  • Weight
    2.2kg
  • Blade Finish/Coating
    No Coating
  • Telescopic
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome