4938PS Fixed Blade Pruning Saw

Order Code: ZT1253418X

£12.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This fixed blade pruning saw is suited for heavy duty gardening applications and cutting of thicker branches. With a blade manufactured from carbon steel and precision ground teeth, the product is finished by an ergonomic grip handle and a sheath for safely storing the pruning saw when it is not in use.

Features and Benefits
• Cuts branches up to 90mm (3 1/2in.) for use with even stubborn, thick branches
• Ultra sharp precision ground teeth makes easy work of cutting tough branches
• Carbon steel blade for durability and overall resilience
• Non slip ergonomic soft feel handle for safety, comfort and grip when using
• Scabbard with belt hook for safe carrying and storage when not in use
• 10 year manufacturer's guarantee (T's & C's Apply)

Typical Applications
• Contracting
• Gardening

See full description
Specifications for 4938PS Fixed Blade Pruning Saw
  • Handle Material
    Plastic
  • Overall Length
    390mm
  • Blade Length
    225mm
  • Saw Features
    Ground & Polished Fixed Blade
  • Teeth per Inch
    7TPI
  • MFR Part No.
    4938PS
  • Blade Material
    Carbon Steel
  • Blade Pattern
    Triple Ground
  • Protection Features
    Scabbard with belt hook for safe carrying & storage
  • Saw Tooth Size
    7TPI
  • Type
    Bow Saw
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome