5631 8. 1/2" Secateurs

Order Code: ZT3139285S

£27.99each Inc VAT (20%)
£139.95 minimum order value

Minimum order quantity: 5.

Description

Legend Bypass Secateurs for pruning live branches and stems. These secateurs have a shock shock absorbing buffer which provides non-jarring properties.

Features and Benefits
• Steel blades are strong and maintain sharpness
• Blades coated to provide non-stick properties
• Fine-tuning mechanism for blade tension adjustment
• Safety lock to avoid accidental cutting or injury
• Weighing 300g, these secateurs offer stability and reliability

See full description
Specifications for 5631 8. 1/2" Secateurs
  • MFR Part No.
    G5631
  • Protection Features
    Safety Lock
  • Series
    Legend
  • Type
    Secateur
  • Blade Material
    Steel
  • Overall Length
    215mm
  • Number of Pieces
    1
  • Handle Material
    Plastic
  • Hand Preference
    Right Hand/Left Hnd
  • Maximum Cutting Width/Diameter
    20mm
  • Weight
    300g
  • Cutting Action
    Bypass
  • Blade Finish/Coating
    Non-Stick

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome