0
1
2

Countryman Curved Pruning Saw 330mm (13in) FAICOUCPS13

Order Code: ZT2594451S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

The Faithfull Countryman Curved pruning saw features a top quality SK5 steel blade that provides a clean cut for a long working life. Triple-ground and hardened teeth cut on both push and pull stroke. It can be used as a hand saw or pole saw and is perfect for pruning live trees and shrubs. The comfortable moulded Polypropylene plastic handle has a hollow end that will accommodate a standard 23mm (15/16in) diameter broom handle when extra long reach is required. Specification Blade Length 330mm (13in)

See full description
Specifications for Countryman Curved Pruning Saw 330mm (13in) FAICOUCPS13
  • Type
    Pruning Saw
  • Saw Type
    Pruning Saw
  • Length
    330mm