Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Pruning Saws
DCMPP568N XR Pruner 18V Bare Unit
By DeWalt
Order Code:
ZT3113554S
£199.99
Inc VAT (20%)
£259.99
23% off
1
Add to basket
Get it by
Tue, 25th Feb
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/pruning-saws/dcmpp568n-xr-pruner-18v-bare-unit/p/ZT3113554S
Add to quotation
View all Pruning Saws
Description
This DEWALT DCMPP568N XR Pruner comes as a bare Unit, NO battery or charger supplied.
Tags:
#ReducedPrice
Specifications
Specifications for DCMPP568N XR Pruner 18V Bare Unit
Battery Supplied
Bare Unit
Cutting Capacity
38mm
Power Source
Cordless 18V