EINGCLC1820N GC-LC 18/20 LI T-Solo Power X-Change Pole Pruner 18V Bare Unit

EINGCLC1820N GC-LC 18/20 LI T-Solo Power X-Change Pole Pruner 18V Bare Unit

Order Code: ZT4043508SCopy

£109.99 Inc VAT (20%)

Currently unavailable

Description

EINGCLC1820N GC-LC 18/20 Li T-Solo Power X-Change Pole Pruner 18V Bare Unit
The Einhell GC-LC 18/20 Li T-Solo Power X-Change Pole Pruner is perfect for the regular maintenance of trees and taller shrubs. The 200mm guide bar (high-quality OREGON guide bar and chain) and 5.5 metres per second cutting speed, makes cutting branches easy. Its robust metal transmission helps to increase service life. Automatic chain lubrication reduces down time.

The cutting head is at a 30° angle. Used in conjunction with the extension rod for reaching higher branches, the pole pruner is a versatile tool that can tackle a wide range of applications. Fitted with a rubberised grip for ergonomic operation and a firm, safe grip. The spike bumper is made of metal, and the pole pruner also features a chain catcher for better safety.

Comes as a Bare Unit, NO battery or charger. Supplied with a shoulder strap.

Specifications:

Max. Chain Speed: 5.5m/s.
Sword Length: 20cm.
Cutting Length: 19.5cm.
Chain Pitch: 9.525mm.
Chain Thickness: 1.1mm.
Number of Drive Links: 5.
Oil Tank Capacity: 70ml.
Weight: 3.35kg.

See full description
Specifications for EINGCLC1820N GC-LC 18/20 LI T-Solo Power X-Change Pole Pruner 18V Bare Unit
  • Power Source
    Cordless 18V
  • Blade Length
    20cm
  • Battery Supplied
    Bare Unit