EINGEGS18N GE-GS 18/150 Li-Solo Power X-Change Pruning Saw 18V Bare Unit

Order Code: ZT4043547S

£79.99 Inc VAT (20%)


Description

EINGEGS18N GE-GS 18/150 Li-Solo Power X-Change Pruning Saw 18V Bare Unit
The Einhell GE-GS 18/150 Li-Solo Power X-Change Pruning Saw is compact, lightweight and quickly at hand when it comes to sawing smaller branches on trees, shrubs and the like. Equipped with a U-shaft saw blade holder. Changing the saw blade is convenient and completely tool-free. For safe and one-handed sawing, the pruning saw has a tool-free removable branch bracket, which ensures a better hold on the pruning and prevents slipping. This can be used to saw branches up to 8cm thick and even higher branches can be hooked in and pulled in a little. The slim, ergonomically shaped and 1.8kg lightweight garden tool lies well in the hand thanks to softgrip, even during prolonged use.

With the help of the belt clip, the saw can be stored quickly and safely on the belt during work breaks and still remains within reach. Maximum safety when handling the cordless pruning saw is ensured by the raised protective collar, the protective cover of the saw blade holder and the safety switch on both sides, which prevents accidental switching on. To protect the battery, the pruning saw is equipped with a vibration-decoupled battery receptacle, which reduces the transmission of vibrations to the battery.

Supplied with two kwb quality saw blades 'Made in Switzerland'. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Max. Stroke Rate: 2, 600/min.
Max. Cutting Thickness: with/without Branch Bracket 80/100mm.
Lift Height: 20mm.
Weight: 1.14kg.

See full description
Specifications for EINGEGS18N GE-GS 18/150 Li-Solo Power X-Change Pruning Saw 18V Bare Unit
  • Type
    Cordless
  • Power Source
    Cordless 18V
  • Cutting Capacity
    Bare Unitmm
  • Battery Supplied
    Bare Unit