EINGELC18PN GE-LC 18 LI T-Solo Pole-mounted Powered Pruner 18V Bare Unit

Order Code: ZT4043476S

£114.99 Inc VAT (20%)

Currently unavailable

Description

EINGELC18PN GE-LC 18 Li T-Solo Pole-mounted Powered Pruner 18V Bare Unit
The Einhell GE-LC 18 Li T-Solo Pole-mounted Powered Pruner is ideal for cutting high branches from the ground thanks to its 90° rotatable top piece. Its metal gearbox provides a long duration, and the OREGON-quality blade and the OREGON-chain care for clean cutting results.

To execute difficult cuts aloft cleanly and precisely, the motor head can be sloped 7-fold, and the main handle 4-fold, and thus it can be adjusted to each working situation. The claw stop prevents slipping during the sawing process. Automatic chain lubrication, through an oil container, supplies the OREGON-chain with the needed lubrication. When needed, it can be tensioned and changed toolless with the practical chain tension. A chain interception bolt prevents unwanted slipping of the chain from the blade reliably.

The telescopic handle, infinitely adjustable from 880mm to 1820mm, can be set suitably to the required working height. The additional, also infinitely adjustable additional handle is adjusted to each user by means of the practical quick-lock.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Max. Chain Speed: 3.76 m/s.
Sword Length: 20cm.
Chain Pitch: 9.5mm.
Chain Thickness: 1.3mm.
Cutting Length: 17cm.
Number of Drive Links: 33.
Oil Tank Content: 125ml.
Weight: 3.96kg.

See full description
Specifications for EINGELC18PN GE-LC 18 LI T-Solo Pole-mounted Powered Pruner 18V Bare Unit
  • Power Source
    Cordless 18V
  • Cutting Capacity
    Bare Unitmm
  • Blade Length
    20cm
  • Battery Supplied
    Bare Unit