0
1
2

HS720 3000W 700mm Log Saw

Order Code: ZT1718419S

£1,049.99 Inc VAT (20%)


Description

Made fully in Germany, the Scheppach HS720 log saw will allow you to safely prepare logs for the winter months. It features a powerful 3000 W motor, and with the high quality tct sawblade cut through log sections up to a maximum depth of 370 mm in a single pass. The saw has a safe two handed operation and features an anti-kickback guard system which complies with all current EU safety laws for log sawing. The adjustable length stop will allow you to pre-determine the length of each log before sawing, thus making every log cut the same size for the fire or wood burning stove. Much safer to use than a chain saw, this heavy duty log saw is the ideal machine for those who want to make light work out of sawing down piles of branches and preparing logs for the winter months. Note - This machine requires 16 amp mains electrical supply to operate - comes fully assembled from the factory and ready to use.

See full description
Specifications for HS720 3000W 700mm Log Saw
  • Product Type
    Log Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome