Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Rakes
1121 12 Tooth Garden Rake
By Bulldog
1 Review
Order Code:
ZT1010270X
£25.99
Inc VAT (20%)
1
Add to basket
Get it on
Mon, 23rd Dec
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/rakes/1121-12-tooth-garden-rake/p/ZT1010270X
Add to quotation
Schedule an order and save 5%
View all Rakes
Description
Overall length: 1520mm.
Specifications
Specifications for 1121 12 Tooth Garden Rake
Compatible Materials
Landscape
Leaf
MFR Part No.
1121
Number of Tines
12
Tine Material
Steel
Overall Length
1650mm
Head Width
300
Tine Length
70mm
Handle Material
Wood
Type
Rake
Weight
1.39kg
Series
Premier
Handle Length
1524mm
Head Length
300mm
Shaft Material
Ash
Blade Finish/Coating
Power-Coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome