16 Tooth Lawn Rake Head

16 Tooth Lawn Rake Head

Order Code: ZT3521111SCopy

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

DURABLE: This 16 tooth lawn rake head is made from strong, forged carbon steel. SECURE: The garden rake fits most wooden handles and has a screw hole to ensure secure fitting.

Specifications for 16 Tooth Lawn Rake Head
  • Material
    Carbon Steel
  • Product Type
    Lawn Rake Head
  • Number of Teeth
    16