Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Rakes
245105470 Spazzle - BDG5220245H
By Bulldog
Order Code:
ZT1719093S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
14-19
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/rakes/245105470-spazzle-bdg5220245h/p/ZT1719093S
Add to quotation
View all Rakes
Description
Spazzle
Hardwood handle
Blade width 24" (600mm)
Blade thickness 1/4"
See full description
Specifications
Specifications for 245105470 Spazzle - BDG5220245H
Type
Spazzle
Overall Length
1500mm
Head Width
600mm
Handle Material
Wood
Number of Tines
1
Tine Length
100mm
Compatible Materials
Asphalt
Weight
1.65kg
Tine Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome