Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Rakes
3840EY Garden Rake 12 Tooth
By Spear & Jackson
Order Code:
ZT1010268X
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
13-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/rakes/3840ey-garden-rake-12-tooth/p/ZT1010268X
Add to quotation
View all Rakes
Description
Shaft length: 1524mm.
Specifications
Specifications for 3840EY Garden Rake 12 Tooth
Number of Tines
12
MFR Part No.
3840EY
Overall Length
1524mm
Tine Material
Carbon Steel
Compatible Materials
Leaf
Landscape
Head Width
300mm
Tine Length
70mm
Handle Material
Hardwood
Type
Rake
Weight
1.33kg
Handle Length
1524mm
Series
Neverbend
Shaft Material
Hardwood
Blade Finish/Coating
Epoxy Coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome