3881NB Neverbend Delux Lawn Flexo Rake

Order Code: ZT1010271X

£33.99 Inc VAT (20%)


Description

Neverbend Deluxe Lawn Flexo Rake designed for heavy duty tasks of raking and clearing debris from lawns.

Features and Benefits
• Carbon steel tines and steel shaft offers durability and resilience
• Epoxy coated tines and shaft resists corrosion
• Rubber handle offers soft grip and feel
• Weighing just 1.39kg, reduces fatigue and makes it easy to handle

Approvals
• Grow Your Own 2022 Great British Growing Award Winners

See full description
Specifications for 3881NB Neverbend Delux Lawn Flexo Rake
  • Overall Length
    1574mm
  • Tine Material
    Steel
  • Tine Length
    55mm
  • Number of Tines
    20
  • MFR Part No.
    3881NB
  • Handle Material
    Aluminium
  • Compatible Materials
    Leaf
    Landscape
  • Head Width
    470mm
  • Type
    Rake
  • Weight
    1.39kg
  • Series
    Neverbend
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome