50cm Lawn Leveller and Aerator - Green

Order Code: ZT5359233S

£89.99 Inc VAT (20%)


Description

Elevate your lawn care routine with our versatile 2-in-1 manual lawn aerator and leveller bundle designed to help you achieve a lush healthy lawn while ensuring perfectly even landscapes. Combining two essential tools into one efficient package this bundle allows you to seamlessly switch between aerating your soil and levelling your lawn all with the convenience of a shared extendable aluminium handle. The manual lawn aerator is expertly crafted to improve soil aeration promoting healthier stronger grass by allowing essential nutrients water and oxygen to reach the roots. With a generous width of 42cm and a height of 25cm it covers a substantial area making aeration quick and efficient. Large sturdy wheels ensure smooth rolling across your lawn even on uneven terrain while the lightweight design enhances manoeuvrability. Equipped with sharp 3.8cm spikes that effortlessly puncture the soil this aerator ensures that your lawn gets the nutrients it needs for vibrant growth. For added convenience the spikes are replaceable - simply unscrew and replace them as needed to maintain optimal performance year after year. Alongside the aerator this bundle features a professional-grade lawn leveller perfect for achieving a smooth even lawn. With a simple back-and-forth motion top-dressing materials can be evenly spread across your grass to fill in dips and level out uneven patches. Its also ideal for breaking up soil clumps and removing small stones ensuring a flawless finish. With its 4 flat bars and broad 50cm width this levelling lute covers a larger area and delivers superior performance compared to traditional rakes. Suitable for a variety of materials including mulch gravel sand and fertiliser its ideal for use in residential gardening yard work farming and construction projects delivering a perfectly level lawn every time. The shared extendable handle makes garden work easy allowing you to adjust the length from 115cm to 190cm to suit your needs and secure it with a simple twist of the locking mechanism. A flexible bolted mechanism between the pole and the base allows you to adjust the angle for maximum comfort during use while the ergonomic rubber grip provides a secure non-slip hold even over long periods. With all fixings and attachments included switching between the base options is made simple. Whether youre smoothing out your lawn or promoting healthy grass growth this versatile 2-in-1 tool set is the perfect solution for gardeners of all skill levels helping you achieve a flawless green landscape with ease. Product Features: * Durable Galvanised Steel and Aluminium * Dual Purpose Lightweight Handle * Expansive Lawn Leveller Base * Long 3.8cm Spiked Aerator * Extendable Handle Up To 190cm Lawn Leveller Specifications: * Lawn Leveller Colour: Green * Lawn Leveller Weight: 2.36kg * Lawn Leveller Material: Powder Coated Galvanised Steel * Lawn leveller Height: 30mm/3cm/1.2 * Lawn leveller Width: 500mm/50cm/19.7 * Lawn Leveller Depth: 320mm/32cm/12.6 Aerator Specifications: * Aerator Colour: Silver * Aerator Material: Powder Coated Galvanised Steel * Aerator Weight: 2.59kg * Aerator Width: 420mm/42cm/16.5 * Aerator Height: 250mm/25cm/9.8 * Height With Adaptor: 30cm/300mm/11.8 * Aerator Spike Length: 3.8cm * Aerator Wheel Size: 14.7cm W x 3.8cm D Handle Specifications: * Handle Colour: Silver * Handle Material: Aluminium * Handle Weight: 1kg * Handle Smallest Height: 115cm/1.15m/45.3 * Handle Extended Height: 190cm/1.90m/74.8 Box Contents: * 1 x Sturdy Lawn leveller Base * 1 x Large Spiked Aerator * 1 x Extendable Multi-Purpose Handle * 1 x Handle Connection Adaptor * 1 x Practical Fixing Kit

See full description
Specifications for 50cm Lawn Leveller and Aerator - Green
  • Handle Material
    Aluminium
  • Product Type
    Lawn Leveller and Aerator
  • Aerator Spike Length
    3.8cm
  • Head Width
    500mm
  • Handle Extended Height
    190cm
  • Lawn Leveller Depth
    320mm
  • Aerator Height
    250mm
  • Aerator Width
    420mm
  • Handle Smallest Height
    115cm
  • Lawn Leveller Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome