Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Rakes
Alloy Hay Rake 16T 70" Handle
By Spear & Jackson
Order Code:
ZT2519373S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£46.99
6%
1
Add to basket
Get it in
13-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/rakes/alloy-hay-rake-16t-70-inch-handle/p/ZT2519373S
Add to quotation
View all Rakes
Description
A heavy duty wide rake for worksite, garden, farm, or landscaping
Tags:
#BulkDiscount
Specifications
Specifications for Alloy Hay Rake 16T 70" Handle
Compatible Materials
Hay
Leaves
Overall Length
1830mm
MFR Part No.
8206A·h
Handle Material
Aluminium
Head Width
700mm
Type
Rake
Tine Material
Metal
Number of Tines
18
Tine Length
120mm
Head Length
85mm
Shaft Material
Metal
Handle Length
1780mm
Weight
2.1kg
Blade Finish/Coating
No Coating
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome