Btrm Tarmac Rake All Metal 16T

Order Code: ZT1739231S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%

Order by 3pm, get it Tomorrow

Description

The tines on this rake are designed to allow the easy movement of asphalt into its required position.

Features and Benefits
• Steel tines and shaft material offers durability and resilience
• Weighing over 2kg, these rakes offers stability and reliability
• Heavy duty metal teeth are highly durable

Typical Applications
• Domestic
• Construction
• Gardening

See full description
Specifications for Btrm Tarmac Rake All Metal 16T
  • Number of Tines
    16
  • Type
    Rake
  • Overall Length
    1371mm
  • Handle Material
    Metal
  • Tine Length
    90mm
  • Weight
    2.64kg
  • Head Width
    380mm
  • Compatible Materials
    Asphalt
  • Tine Material
    Steel
  • MFR Part No.
    BTRM
  • Head Length
    300mm
  • Shaft Material
    Metal
  • Handle Length
    1350mm
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome