BTRW Tarmac Rake Wooden Handle

Order Code: ZT1010275X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.616%
10 +£20.2312%


Description

BTRW
17 heavy-duty metal teeth. The tines on this rake are designed to allow the easy movement of asphalt into it's required position. Ash shaft (FSC sourced).
Handle length: 48" (1200mm).

Specifications for BTRW Tarmac Rake Wooden Handle
  • Tine Length
    90mm
  • MFR Part No.
    BTRW
  • Tine Material
    Steel
  • Number of Tines
    17
  • Overall Length
    1200mm
  • Handle Material
    Wood
  • Compatible Materials
    Asphalt
  • Head Width
    380mm
  • Type
    Rake
  • Weight
    2.37kg
  • Shaft Material
    Ash
  • Head Length
    300mm
  • Handle Length
    1200mm
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome