Carbon Steel Lawn Rake Length 166cm. Foam Handle Length 61cm

Order Code: ZT4956078S

£21.99 Inc VAT (20%)


Description

Ambassador Carbon Steel Lawn Rake Length: 166cm. Foam Handle Length: 61cm Extra long wooden handle 16 carbon steel tines 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Carbon Steel Lawn Rake Length 166cm. Foam Handle Length 61cm
  • Handle Material
    Foam
  • Handle Length
    61cm
  • Material
    Carbon Steel
  • Product Type
    Lawn Rake
  • Number of Tines
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome