Countryman Hand Drag Rake FAICOUHRAKE

Order Code: ZT1278872P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%

Order by 2pm, get it Tomorrow

Description

The Faithfull Countryman Hand Drag Rake is a compact 5 pronged hand rake for general raking in borders, flower beds and vegetable patches, especially in those tight places between plantings and under bushes. The strong heat-treated (hardened) carbon steel tines of this rake make it ideal for loosening soil, levelling earth and gravel, collecting weeds, etc. Made from heat-treated (hardened) carbon steel to provide both strength and durability. Powder-coated finish provides improved resistance to rust, scratches, humidity and alkaloids in the soil. Fitted with a European ash handle supplied from FSC sustainable resources. These are then lacquered for protection against the weather. The small size allows it to work in tight spaces where a long handle tool cannot be used. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service.

See full description
Specifications for Countryman Hand Drag Rake FAICOUHRAKE
  • Type
    Rake
  • Product Type
    Rake

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome