Countryman Leaf Rake Plastic Head FAICOULRP

Order Code: ZT1278876P

£23.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Countryman Leaf Rake is a lightweight and efficient leaf rake with flat plastic tines, ideal for gathering leaves without damaging your lawn. A wide blade and 24 large tines make the rake more suitable for leaves which have recently been deposited. Fitted with a European ash handle, supplied from FSC sustainable resources. These are then lacquered for protection against the weather and fitted with a foam handle end grip to make them more comfortable in prolonged use. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service. Specification Overall Length 1,810mm Width 585mm Tines 24 (Flat)

See full description
Specifications for Countryman Leaf Rake Plastic Head FAICOULRP
  • Handle Material
    Plastic
  • Shaft Material
    ASH
  • Head Material
    Plastic
  • Type
    Leaf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome