Essentials Garden Rake FAIESSGRE

Order Code: ZT1279095P

£15.99 Inc VAT (20%)


Description

The Faithfull Essentials Garden Rake has 12 strong metal tines, that make it ideal for loosening soil, levelling earth and gravel, collecting weeds and disregarded undergrowth, as well as moving larger pieces of debris from the borders. The head is manufactured from heat-treated (hardened) carbon steel to provide both strength and durability. The polypropylene and powder-coated finish provide improved resistance to rust, scratches, humidity and alkaloids in the soil. The handle is manufactured from tubular steel with a hard-wearing polypropylene coating, making it comfortable to use. Specification Overall Length 1,325mm Width 295mm

See full description
Specifications for Essentials Garden Rake FAIESSGRE
  • Number of Tines
    12
  • Handle Material
    Carbon Steel
  • Shaft Material
    Tubular Steel
  • Type
    Garden
  • Head Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome