Essentials Lawn Rake FAIESSLRE

Order Code: ZT1279103P

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Essentials Lawn Rake has 16 flexible, round metal tines, ideal for removing leaves and garden debris from lawns. Metal tined rakes are better suited for spring or autumn raking when the debris is often wet or rotted, as it can be better collected by the longer tines that penetrate in to the thatch layer and help to scarify the lawn. This popular rake, is however, used year-round to help remove dead grass and moss from lawns. The handle is manufactured from tubular steel with a hard-wearing polypropylene coating, making it comfortable to use. Specification Overall Length 1,630mm Width 450mm Tines 16 (Round)

See full description
Specifications for Essentials Lawn Rake FAIESSLRE
  • Handle Material
    Steel
  • Shaft Material
    Tubular Steel
  • Head Material
    Steel
  • Type
    Lawn

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome