Evergreen Plastic Leaf Rake Aluminium Shaft

Order Code: ZT2594988S

£37.99 Inc VAT (20%)
£39.995% off
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

The Bulldog Evergreen Leaf Rake is fitted with a lightweight, Aluminium handle with non-slip comfort feel grip. This fan shaped lawn rake features 23 flexible plastic tines designed for clearing large lawns. Bulldog Evergreen garden tools are manufactured to the highest standards, offering a 10-Year guarantee against faulty workmanship and materials. Handle Length: 1.4m (54in). Please note that handle colour may vary

See full description
Specifications for Evergreen Plastic Leaf Rake Aluminium Shaft
  • Shaft Material
    Aluminium
  • Head Material
    Plastic
  • Type
    Lawn

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome