Faialrfsc Aluminium Landscape Rake Wooden Handle FSC 100%

Order Code: ZT4043546S

£36.99 Inc VAT (20%)


Description

FAIALRFSC Aluminium Landscape Rake Wooden Handle FSC 100%
This Landscape Rake has a cast aluminium, 18 tooth head ideal for levelling sand and gravel.

The 1.8M (72in) handle is made with FSC® 100% Certified Wood from well-managed forests.

Width: 68cm (27in)
Teeth: 18
Handle: 1.8M FSC Wood

See full description
Specifications for Faialrfsc Aluminium Landscape Rake Wooden Handle FSC 100%
  • Head Material
    Aluminium
  • Shaft Material
    Wood
  • Type
    Landscape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome