0
1
2

G1300014-6 Sharp Edge Soil Rake 14" - Pack of 6

Order Code: ZT4784840S

£99.99 Inc VAT (20%)


Description

The Groundhog G1300014-6 is a Pack of 6 Sharp Edge Soil Rakes for effective cultivating and weeding. Crafted by Groundhog, this soil rake is not just a tool but a testament to innovation and durability. The tines are designed to penetrate, break up and spread-out ground materials whilst the serrated back blade is perfect for breaking down soil, levelling and scraping to enhance your gardening experience. Strong, durable and reliable.

Features:
Durable Construction: Crafted from high-quality materials, the Groundhog Sharp Edge Soil Rake promises durability and longevity. Built to withstand the rigors of regular use, it’s a reliable companion for gardeners of all skill levels. Featuring hammertone coated, heat-treated and heavy-duty carbon steel tines and serrated back blade with a durable fibreglass handle that is built to last. Corrosion and rot resistant
14-Inch Width: The 14-inch width of the rake strikes the perfect balance between coverage and manoeuvrability. It allows you to cover large areas swiftly while easily navigating through tight spaces, making it an ideal tool for various tasks
Comfortable Handle: Prioritising user comfort the Groundhog Soil Rake features a form comfort grip for a secure hold whilst in use. The thoughtful design minimises hand fatigue during extended use, ensuring a pleasant and controlled gardening experience
Efficient Soil Preparation: The sharp-edge tines and serrated scraping blade allow for efficient soil preparation, including levelling, smoothing, and raking, ensuring your project is properly primed for the next stage
Versatile Gardening: Whether you’re preparing the soil for planting, levelling mulch, or breaking up clumps, the Groundhog Soil Rake adapts to various gardening scenarios, offering unparalleled versatility
Built to Last: Groundhog’s commitment to quality ensures the rake’s durability, providing a reliable tool that stands up to the demands of rigorous gardening projects
Specification:
Part Number: G1300014-6
Quantity: 6

See full description
Specifications for G1300014-6 Sharp Edge Soil Rake 14" - Pack of 6
  • Blade Material
    Carbon Steel
  • Handle Material
    Fibreglass
  • Product Type
    Soil Rake
  • Material
    High-quality materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome