Garden Rake - S&J5223880N

Order Code: ZT1048107P

£36.99 Inc VAT (20%)


Description

Neverbend Rake manufactured from solid forged carbon steel with 12 teeth and a 1370mm length designed for raking soil.

Features and Benefits
• Carbon steel tines and steel shaft offers durability and resilience
• Epoxy coated tines and shaft resists corrosion
• Rubber handle offers soft grip and feel
• Weighing just 1.16kg, reduces fatigue and makes it easy to handle

See full description
Specifications for Garden Rake - S&J5223880N
  • Number of Tines
    12
  • Compatible Materials
    Landscape
    Leaf
  • MFR Part No.
    3880NB
  • Tine Material
    Steel
  • Type
    Rake
  • Handle Material
    Aluminium
  • Head Width
    300mm
  • Tine Length
    70mm
  • Overall Length
    1370mm
  • Series
    Neverbend
  • Weight
    1.16kg
  • Shaft Material
    Steel
  • Handle Length
    1370mm
  • Blade Finish/Coating
    Epoxy Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome