GD300 300mm Lawnraker 600W 240V B/DGD300

Order Code: ZT1273922P

£79.99 Inc VAT (20%)


Description

The BLACK + DECKER GD300 Lawnraker is suitable for medium gardens and has a 30cm raking width with a rear roller and 3 raking heights for year round maintece. The raking mechanism has metal tines. A large capacity, front loading grass box provides easy collection and disposal of debris. Central height adjustment system for speed and ease of use. Has a 2 Year Guarantee. Specification Input Power 600W Working Width 30cm Working Depth 2/3/8mm Collection Bag 30 litre Cable Length 10m Weight 7kg

See full description
Specifications for GD300 300mm Lawnraker 600W 240V B/DGD300
  • MFR Part No.
    GD300
  • Type
    Lawnraker
  • Width
    30cm
  • Power Type
    Mains
  • Product Type
    Lawnraker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome