0
1

Plastic Leaf Grabber - S&J5221060G

Order Code: ZT1712835S

£21.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

This essential tool allows you to easily and effectively keep your garden tidy through the seasons. Constructed from durable plastic, the leaf grabber is capable of picking up leaves and similar debris with minimal bending. Complete with long handles, wide collecting blades and non-slip handle grips.

Features and Benefits
• Steel shaft offers durability and resilience
• PVC handles offer soft grip and feel
• Weighing just 1.6kg, reduces fatigue and makes it easy to handle
• Manufactured from durable plastic for resilience and product longevity
• Long handles ensure maximum reach and ergonomic use
• Wide collecting blades allow you to effectively collect fallen leaves and debris with minimal bending to avoid user injury or strain


Typical Applications
• Domestic
• Contracting
• Gardening

See full description
Specifications for Plastic Leaf Grabber - S&J5221060G
  • Type
    Leaf Grabber
  • Handle Material
    Plastic
  • Compatible Materials
    Leaf
  • Number of Tines
    27
  • Tine Material
    Plastic
  • MFR Part No.
    LEAFGRABBER
  • Head Width
    500mm
  • Overall Length
    920mm
  • Weight
    1.6kg
  • Shaft Material
    Steel
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome