Professional Leaf Rake, With Adjustable Working Width, Pack Of 5, With Handle

Order Code: ZT2704033S

£309.99 Inc VAT (20%)


Description

Professional leaf rake, with adjustable working width, pack of 5, with handle. Supplied = partially assembled. Height = 1730 mm. Width = 480 mm. Depth = 60 mm. Material = steel, zinc plated, ash handle. Weight = 1.19 kg. Colour = silver. Sweeping width = 320 - 480 mm. Product type = gardening equipment. Variable due to adjustable working width. With 22 flat tines and four reinforced outer tines. High strength adjustable rail made of spring steel. Robust and hardwearing in professional quality. Suitable for daily use. Made in Germany. Master of all classes - our professional metal leaf rake is extremely robust and hardwearing. Its adjustable working width makes it a tool suitable for universal use - as has been shown by professionals in daily use for decades.

See full description
Specifications for Professional Leaf Rake, With Adjustable Working Width, Pack Of 5, With Handle
  • Pack Quantity
    5
  • Colour
    Silver
  • Product Type
    Gardening Equipment
  • Material
    Steel, Zinc Plated, Ash Handle
  • Sweeping Width
    320 - 480mm
  • Supplied
    Partially Assembled
  • Weight
    1.19kg
  • Height
    1730mm
  • Depth
    60mm
  • Width
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome