Professional Leaf Rake, With Fixed Working Width, Pack Of 5, With Handle

Order Code: ZT2704004S

£299.99 Inc VAT (20%)


Description

Professional leaf rake, with fixed working width, pack of 5, with handle. Supplied = partially assembled. Height = 1730 mm. Width = 450 mm. Depth = 60 mm. Material = steel, zinc plated, ash handle. Weight = 1.10 kg. Colour = silver. Sweeping width = 450 mm. Product type = gardening equipment. Robust and hardwearing in professional quality. Suitable for daily use. Made in Germany. Hardwearing - the professional leaf rake with a fixed handle is indestructible. Its curved shaped makes it very efficient and allows it to adapt perfectly to the ground.

See full description
Specifications for Professional Leaf Rake, With Fixed Working Width, Pack Of 5, With Handle
  • Sweeping Width
    450mm
  • Product Type
    Gardening Equipment
  • Material
    Steel, Zinc Plated, Ash Handle
  • Colour
    Silver
  • Pack Quantity
    5
  • Supplied
    Partially Assembled
  • Depth
    60mm
  • Width
    450mm
  • Height
    1730mm
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome