Rake For Landscaping Work, Plastic, Pack Of 5, With Handle

Order Code: ZT2704159S

£279.99 Inc VAT (20%)


Description

Rake for landscaping work, made of plastic, pack of 5, with handle. Supplied = partially assembled. Height = 2010 mm. Width = 800 mm. Depth = 110 mm. Material = plastic, aspen handle. Weight = 1.02 kg. Colour = black. Sweeping width = 800 mm. Product type = gardening equipment. Professional quality. Curved shape for efficient work. Made in Germany. Particularly large, lightweight leaf rake for working through large areas efficiently, for leaves and hedge trimmings.

See full description
Specifications for Rake For Landscaping Work, Plastic, Pack Of 5, With Handle
  • Supplied
    Partially Assembled
  • Pack Quantity
    5
  • Sweeping Width
    800mm
  • Product Type
    Gardening Equipment
  • Material
    Plastic, Aspen Handle
  • Colour
    Black
  • Height
    2010mm
  • Weight
    1.02kg
  • Depth
    110mm
  • Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome