0
1
2

Sharp-Edge Lawn Edging Iron ROU68311

Order Code: ZT2423757S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 - 19£20.6910%
20 +£19.5415%

Order by 2pm, get it Tomorrow

Description

Built to last, the Roughneck Sharp-Edge Lawn Edging Iron is manufactured from heavy-duty, carbon steel with a corrosion resistant tumble lacquer finish, connected to a tough and durable fibreglass handle that won&rsquot perish or rot through moisture ingress. The sharp serrated blade makes light work of cutting through turf, even when infested with roots. Large foot treads ensure maximum comfort whilst applying force by foot.

See full description
Specifications for Sharp-Edge Lawn Edging Iron ROU68311
  • Length
    1500mm
  • Head Width
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome