Stainless Steel Garden Life Lawn Rake, FSC K/S70100741

Order Code: ZT1285897P

£31.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kent & Stowe Garden Life Lawn Rake is ideal for all clearing tasks and is used for gathering leaves and clippings. The rake has been hand crafted and the head is made from stainless steel. This product is 40% lighter than the K& S original stainless steel Lawn & Leaf Rake. It offers excellent corrosion resistance and long-lasting performance. The length of the rake is perfect for easy working and eliminates the need for bending. The handle is made from FSC approved ash and is tapered for comfort. The Garden Life range has been specifically designed for gardeners who may struggle with heavier tools. They are perfectly sized compact versions of the Kent & Stowe range, shorter and lighter to allow easier use. Please note the size of the product. Specification Number of Tines 16 Length 140cm Handle Diameter 28mm, tapered Weight 1.025kg

See full description
Specifications for Stainless Steel Garden Life Lawn Rake, FSC K/S70100741
  • Handle Material
    Stainless Steel
  • Shaft Material
    ASH
  • Type
    Lawn
  • Head Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome