Stainless Steel Garden Life Soil Rake, FSC K/S70100731

Order Code: ZT2593690S

£32.99 Inc VAT (20%)


Description

The Kent & Stowe Garden Life Soil Rake is ideal for use in all soil areas, for cultivating surface soil and levelling off for final preparation. The rake has been hand crafted and the head is made from stainless steel. This product is 40% lighter than the K& S original stainless steel Soil Rake. It offers excellent corrosion resistance and long-lasting performance. Practical and easy-to-use, with increased manoeuvrability. The handle is made from beautiful FSC approved ash wood that has been tapered for comfort. The Garden Life range has been specifically designed for gardeners who may struggle with heavier tools. They are perfectly sized compact versions of the Kent & Stowe range, shorter and lighter to allow easier use. Please note the size of the product. Specification Handle Diameter 28mm, tapered Head Size 270 x 309mm Length 1300mm Number of Tines 12 Weight 0.96kg

See full description
Specifications for Stainless Steel Garden Life Soil Rake, FSC K/S70100731
  • Head Material
    Stainless Steel
  • Shaft Material
    Ash
  • Type
    Soil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome