Stainless Steel Garden Life Soil Rake, FSC

Order Code: ZT1285896P

£32.99 Inc VAT (20%)


Description

The Kent amp; Stowe Garden Life Soil Rake is ideal for use in all soil areas, for cultivating surface soil and levelling off for final preparation. The rake has been hand crafted and the head is made from stainless steel. This product is 40% lighter than the Kamp;S original stainless steel Soil Rake. It offers excellent corrosion resistance and long-lasting performance. Practical and easy-to-use, with increased manoeuvrability. The handle is made from beautiful FSCreg; approved ash wood that has been tapered for comfort. The Garden Life range has been specifically designed for gardeners who may struggle with heavier tools. They are perfectly sized compact versions of the Kent amp; Stowe range, shorter and lighter to allow easier use. Please note the size of the product. Specification: Handle Diameter: 28mm, taperedHead Size: 270 x 309mmLength: 1300mmNumber of Tines: 12Weight: 0.96kg

See full description
Specifications for Stainless Steel Garden Life Soil Rake, FSC
  • Overall Length
    1300mm
  • Handle Material
    Stainless Steel
  • Number of Tines
    12
  • Shaft Material
    ASH
  • Type
    Soil
  • Head Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome