Stainless Steel Long Handled Soil Rake, FSC K/S70100057

Order Code: ZT1285808P

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Kent & Stowe Long Handled Soil Rake is ideal for use in all soil areas. Suitable for gathering stones and waste, perfect for final soil preparation. Its bowed shape allows aeration of the soil. Handcrafted, the handle is made from beautiful FSC approved ash wood, tapered for comfort. Its length is ideal for easy working and eliminates the need for bending. Specification Number of Tines 14 Length 158cm Handle Diameter 32mm, tapered This Kent & Stowe Long Handled Soil Rake has a head made from stainless steel which offers excellent corrosion resistance and long-lasting performance. Comes with a 15-Year Guarantee.

See full description
Specifications for Stainless Steel Long Handled Soil Rake, FSC K/S70100057
  • Overall Length
    158cm
  • Handle Material
    Stainless Steel
  • Number of Tines
    14
  • Shaft Material
    Fscæ Ash
  • Head Material
    Stainless Steel
  • Type
    Soil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome