Steel Shaft YD Tarmac Rake 16 Teeth Round

Order Code: ZT1010269X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

S32424
Tubular steel handle, long tang and solid steel painted head with 16 flat teeth for evenly spreading loose stocks of tarmac and asphalt.

Tarmac Rake - 16 Round Teeth
Head width: 406mm.
Overall length: 1550mm.

See full description
Specifications for Steel Shaft YD Tarmac Rake 16 Teeth Round
  • Tine Material
    Steel
  • Head Width
    406mm
  • Compatible Materials
    Asphalt
  • Handle Material
    Steel
  • Overall Length
    1780mm
  • Number of Tines
    16
  • Tine Length
    90mm
  • Type
    Rake
  • Weight
    3500kg
  • Shaft Material
    Steel
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome