0
1
2
3
4
5

T-Mech Lawn Leveller 100cm Orange

Order Code: ZT3960332S

£66.99 Inc VAT (20%)


Description

Achieve perfectly flat and evenly distributed landscapes using this professional lawn leveller from T-Mech. 

With a simple back and forth motion, top-dressing materials can be evenly distributed across your grass to level out any dips. Clumps of soil can also be easily broken up and small stones removed for a smooth terrain. Not only does this upgraded rake even out your existing grass, it's also the perfect tool for preparing a soil bed ready to be turfed or seeded.

Incredibly durable, the 100cm ground plate is made using strong galvanised steel and finished with a stunning powder coated orange which is hard-wearing and ideal for use outdoors. Paired with an extendable handle constructed from aluminium, the leveller is extremely robust while still being super lightweight to allow for easy manoeuvring.

Extending from 115cm to 190cm, the handle is adaptable to suit the user and the task at hand. Using the conveniently placed locking mechanism in the centre of the pole, it can easily be twisted to extend the pole and then tightened again to secure it in place once the desired length has been achieved.

A bolted mechanism which attaches the pole to the ground plate provides excellent flexibility in the pole position allowing you to adjust the angle according to your needs and comfort. 

Topped with an ergonomic rubber handgrip, the handle is remarkably comfortable even over extended periods of time and has nonslip properties to ensure you have a secure hold when in use.

100cm wide, this impressive tool offers more efficiency and a higher quality finish over a traditional rake. Covering a wider span of ground and fitted with 4 flat bars, it effectively works topsoil into your existing grass to rid it of uneven patches. This rake is also suitable for use with various other materials such as mulch, gravel, sand, and fertiliser.

This levelling lute is multi-purpose and can be used in a wide range of environments such as residential gardening, yard work, farming, building projects, golf courses & sports complexes to give picture-perfect level lawns.

Our 100cm Lawn Leveller provides excellent functionality, easy manoeuvrability, and incredible adaptability to achieve a flawlessly flat finish to your lawn every time.



Product Features:


* Extendable Handle Up To 190cm
* Durable Galvanised Steel and Aluminium
* Lightweight For Effortless Movement
* Comfortable, Easy Grip Handle
* Quick And Convenient Set Up

Specifications:


* Colour: Orange
* Material: Powder Coated Galvanised Steel and Aluminium
* Weight: 4.2kg
* Height: 125cm/1.25m/49.2"
* Extended Height: 195cm/1.95m/76.8"
* Width: 100cm/1m/39.4"
* Depth: 32cm/0.32m/12.6"

Box Contents:


* 1 x Extendable Lawn leveller

See full description
Specifications for T-Mech Lawn Leveller 100cm Orange
  • Product Type
    Lawn Leveller
  • Handle Material
    Aluminium
  • Material
    Aluminium
  • Colour
    Orange
  • Width
    100cm
  • Weight
    4.2kg
  • Height
    125cm
  • Depth
    32cm
  • Blade Finish/Coating
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome