0
1

Tarmac Rake 16 Round Teeth - Wooden Handled FAITAR

Order Code: ZT1461472S

£33.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull Tarmac Rake with 16 round teeth for evenly spreading loose stocks of tarmac. Fitted with a wooden shaft. Specification Head Width 400mm (16in) Handle Length 1.5m (60in)

Specifications for Tarmac Rake 16 Round Teeth - Wooden Handled FAITAR
  • Type
    Tarmac
  • Overall Length
    1.5m
  • Length
    1.5m
  • Shaft Material
    Wood
  • Handle Type
    Wood
  • Rake Type
    Tarmac

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome