U1400 12 Tooth Rake Head

Order Code: ZT3520359S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

DURABLE: This 12 tooth rake head is made from strong, forged carbon steel. SECURE: With a 30cm (12") width, the garden rake fits most wooden handles and has a screw hole to ensure secure fitting.

Specifications for U1400 12 Tooth Rake Head
  • Number of Teeth
    12
  • Material
    Carbon steel
  • Product Type
    Rake Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome