Wooden Handle Grip 170cm

Order Code: ZT4963624S

£23.99 Inc VAT (20%)
£27.9914% off
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

WOLF-Garten Wooden Handle Grip 170cm This 170cm long handle is constructed from Ash wood with a lightweight aluminium socket and has a fixed seat, guaranteed to withstand vibration and absorb shock when in use making them extremely comfortable to use and long lasting A handle is the starting point for any multi-change� collection, whether it's for general use or for a more specific task with the longer length of this handle making it ideal for sweeping, raking and cultivating

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Wooden Handle Grip 170cm
  • Handle Material
    Ash Wood
  • Length
    170cm
  • Material
    Aluminium
    Wood
  • Product Type
    Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome