Rim Bearing, Aluminium, Ø450mm, Max. Load 350 Kg

Order Code: ZT2704592S

£102.99 Inc VAT (20%)


Description

Rim bearing, aluminium, 450 mm, max. load 350 kg. Supplied = assembled. Max. load axial = 350 kg. Outer diameter upper ring = 450 mm. Material = aluminium. Product type = rim bearings. Aluminium. 360° rotation. For medium duty use.

Specifications for Rim Bearing, Aluminium, Ø450mm, Max. Load 350 Kg
  • Product Type
    Rim Bearings
  • Supplied
    Assembled
  • Material
    Aluminium
  • Load Axial
    350kg
  • Outer Diameter Upper Ring
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome