Rim Bearing, Zinc Plated Sheet Metal, Ø306mm, Max. Load 300 Kg

Order Code: ZT2704471S

£59.99each Inc VAT (20%)
£119.98 minimum order value

Minimum order quantity: 2.

Description

Rim bearing, zinc plated sheet metal, 306 mm, max. load 300 kg, 2+ items. Supplied = assembled. Max. load axial = 300 kg. Outer diameter upper ring = 306 mm. Material = sheet metal, zinc plated. Product type = rim bearings. Zinc plated sheet metal. 360° rotation. For medium duty use.

Specifications for Rim Bearing, Zinc Plated Sheet Metal, Ø306mm, Max. Load 300 Kg
  • Product Type
    Rim Bearings
  • Supplied
    Assembled
  • Material
    Sheet Metal, Zinc Plated
  • Load Axial
    300kg
  • Outer Diameter Upper Ring
    306mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome