0
1
2
3

Ratchet Tie-Down S-Hooks 4.25m 4 Piece MLK3056E

Order Code: ZT1288366P

£40.99 Inc VAT (20%)


Description

These Master Lock ratchet tie-downs have been specially designed to secure your luggage or other loads to cars, van roof racks or trailers. The long ratchet tie downs with black Monster Weave webbing for durability have integrated S-Hooks with clips to aid installation. The silver protectant finish not only delivers a richer appearance, but is also 3 times more corrosion resistant than standard webbing. TUV certified. Capacity Lashing 400kg, Max 800kg. Master Lock Ratchet Tie Down with S-Hooks has the following specification Length 4.25m Width 25mm Capacity Lashing 400kg, Max 800kg Quantity 4 Piece

See full description
Specifications for Ratchet Tie-Down S-Hooks 4.25m 4 Piece MLK3056E
  • Length
    4.25m
  • Breaking Strength
    800kg
  • Load Capacity
    400kg
  • Type
    Ratchet
  • Maximum Load
    400kg
  • Tie Down Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome